Advanced control unit, TeSys Ultra, 8A to 32A, 1P motors, protection & diagnostic, class 10, coil 24VDC

  • Mfr # LUCC32BL
  • Zoro # G0561821
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Standards
EN 60947-6-2, IEC 60947-6-2, UL 60947-4-1, with phase barrier, CSA C22.2 No 60947-4-1, with phase barrier
Features
Protection against overload and short-circuit; Earth fault protection; Manual reset; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Fire Resistance
960°C parts supporting live components IEC 60695-2-12, 650°C IEC 60695-2-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LUCC32BL
Zoro #
G0561821
UPC #
785901264606
Country of Origin
France
Item
Advanced Control Unit
Coil Voltage
24V DC
Standards
EN 60947-6-2, IEC 60947-6-2, UL 60947-4-1, with phase barrier, CSA C22.2 No 60947-4-1, with phase barrier
Features
Protection against overload and short-circuit; Earth fault protection; Manual reset; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Fire Resistance
960°C parts supporting live components IEC 60695-2-12, 650°C IEC 60695-2-12
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2, 8 kV 4 on contact IEC 61000-4-2
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4, 4 kV 4 all circuits except for serial link IEC 61000-4-4
Range of Product
TeSys Ultra
Thermal Overload Class
class 10 40-60 Hz -25-55°C IEC 60947-6-2, class 10 40-60 Hz -25-55°C UL 508
Control Circuit Voltage Limits
20...27 V DC 24 V in operation, 14.5 V DC 24 V drop-out
Device Short Name
LUCC
Operating Time
35 ms opening with LUB32 control circuit, 35 ms opening with LUB38 control circuit, 70 ms closing with LUB32 control circuit, 70 ms closing with LUB38 control circuit
Shock Resistance
10 gn power poles open IEC 60068-2-27, 15 gn power poles closed IEC 60068-2-27
Compatibility Code
LUCC
Heat Dissipation
3-3 W control circuit with LUB32, 3-3 W control circuit with LUB38
Protective Treatment
TH IEC 60068
Ambient Air Temperature For Storage
-40-85°C
Typical Current Consumption
220 mA 24 V DC I maximum while closing with LUB32, 220 mA 24 V DC I maximum while closing with LUB38, 80 mA 24 V DC I rms sealed with LUB32, 80 mA 24 V DC I rms sealed with LUB38
Tripping Threshold
14.2 x Ir +/- 20 %
Immunity To Voltage Dips
70 % / 500 ms IEC 61000-4-11
Product Name
TeSys Ultra
Resistance To Radiated Fields
10 V/m 3 IEC 61000-4-3
Utilisation Category
AC-41, AC-43, AC-44
Thermal Protection Adjustment Range
8-32 A
Fixing Mode
plug-in (front face)
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Immunity To Microbreaks
3 ms
Vibration Resistance
2 gn 5-300 Hz power poles open IEC 60068-2-6, 4 gn 5-300 Hz power poles closed IEC 60068-2-6
Operating Altitude
6561.68 ft (2000 m)
Control Circuit Voltage
24 V DC
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Main Function Available
Protection against overload and short-circuit; Earth fault protection; Manual reset; Protection against phase failure and phase imbalance
IP Degree Of Protection
IP20 front panel and wired terminals IEC 60947-1; IP20 other faces IEC 60947-1; IP40 front panel outside connection zone IEC 60947-1
Motor Power KW
7.5 kW 400 to 440 V AC 50/60 Hz 1 phase
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Minimum Operating Temperature
-25 Degrees C
Maximum Overload Relay Current Setting
32 A
Phase
Single
Frequency
40 to 60 Hz
Reset Type
Manual
Compatible Manufacturer Model Number
LUB32, LUB38, LUB320, LUB380, LU2B32BL, LU2B38BL
Maximum Operating Temperature
70 Degrees C

Dimensions

Overall Depth
60 mm
Overall Height
66 mm
Overall Width
45 mm

Description

Advcntrlunitcl101Ph 832A 24Vdc

Ratings & reviews