Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Valve, 24V, 1/4" Barb

  • Mfr # AL-180

  • Zoro # G2084999


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Product Type
Solenoid Air Valve
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-180
Zoro #
G2084999
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 3/4 in
Common Port Connection Size
1/4 in
Overall Width
3 13/16 in
Electrical Lead Length
18 in
Overall Depth
1 3/8 in
Normally Closed Port Connection Size
1/4 in
Normally Open Port Connection Size
1/4 in

Details

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Item
Solenoid Air Valve
Product Type
Solenoid Air Valve
Operating Pressure - Maximum
30 psi
Body Material
Plastic
Operating Temperature - Maximum
130 Degrees F
Power Consumption
5.7 W
Installation Orientation
Vertical
Valve Action
Normally Closed, Normally Open
Port Types Included
Common, Normally Closed, Normally Open
For Media
Air
Operating Temperature - Minimum
40 Degrees F
Enclosure Type
Junction Box
Number of Port Connections
3
Air Consumption
0.3 cfm

Description

Solenoid Air Valve, Air Consumption 0.3 cfm, Body Material Plastic, Common Port Connection Size 1/4 in, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 60 Hz, Installation Orientation Vertical, Normally Closed Port Connection Size 1/4 in, Normally Open Port Connection Size 1/4 in, Number of Port Connections 3, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum 40 Degrees F, Overall Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.