Zoro Homepage

Air Valve, 24V, 1/4" Compression, 0.59 scfm

  • Mfr # AL-190

  • Zoro # G2085017


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
For Media
Air
Mounting Style
Bracket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-190
Zoro #
G2085017
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 7/16 in
Normally Closed Port Connection Size
1/4 in
Common Port Connection Size
1/4 in
Overall Length
4 5/16 in
Overall Depth
1 5/8 in
Normally Open Port Connection Size
1/4 in
Electrical Lead Length
18 in

Details

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Item
Solenoid Air Valve
For Media
Air
Mounting Style
Bracket Mount
Body Material
Plastic
Operating Temperature - Minimum
32 Degrees F
Number of Port Connections
3
Port Types Included
Common, Normally Closed, Normally Open
Air Consumption
0.59 cfm
Operating Pressure - Maximum
30 psi
Power Consumption
9.1 W
Operating Temperature - Maximum
130 Degrees F
Valve Action
Normally Closed, Normally Open

Description

Solenoid Air Valve, Air Consumption 0.59 cfm, Body Material Plastic, Common Port Connection Size 1/4 in, Electrical Lead Length 18 in, For Media Air, Frequency 60 Hz, Mounting Style Bracket Mount, Normally Closed Port Connection Size 1/4 in, Normally Open Port Connection Size 1/4 in, Number of Port Connections 3, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.