Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Input Module, 24V DC

  • Mfr # TM3AI8G

  • Zoro # G915890922


product price: $409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Compatible with Brand
Schneider Electric
Power Required
24V DC
Overall Width
0.9 in
Number of Outputs
0
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM3AI8G
Zoro #
G915890922
UPC #
3606480648939
Country of Origin
Japan

Dimensions

Overall Width
0.9 in
Overall Height
3.5 in
Overall Depth
2.8 in

Details

Compatible with Brand
Schneider Electric
Power Required
24V DC
Number of Outputs
0
Wire Connection Type
Spring Clamp Terminal
Current Rating
40 mA
Communication Protocol
SoMachine-Network
Item
Analog Input Module
Mounting Style
Panel
Product Type
Analog Input Module
Input Circuit Voltage - Maximum
24 V DC
Number of Inputs
8
Input Type
(8) Analog
Compatible Product Type
Panel Mounting Kits
Compatible with Series
Modicon TM3
Compatible with Manufacturer Model Number
TMAM2
Compatible with Mfr. Model No.
TMAM2
Compatible Manufacturer Model Number
TMAM2
Compatible with Manufacturer Model No.
TMAM2
Compatible Pump Manufacturer Part Number
TMAM2
For Use with Mfr Model Number
TMAM2
Compatible Manufacturer Part Number
TMAM2
Compatible Mfr. Model Number
TMAM2

Description

Analog input module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.