Zoro Homepage

Analog IO Module, IEC, 24V DC, TeSys Island

  • Mfr # TPRAN2X1

  • Zoro # G710081549


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Analog IO Module
Compatible with Series
TeSys Island
Starter Style
IEC
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPRAN2X1
Zoro #
G710081549
UPC #
3606489832902
Country of Origin
Indonesia

Details

Item
Analog IO Module
Accessory Type
Analog IO Module
Compatible with Series
TeSys Island
Starter Style
IEC
Voltage
24V DC

Description

Analog IO Module, Accessory Type Analog IO Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 24V DC, Compatible with Series TeSys Island

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.