Analog non isolated high level IO module, Modicon X80, 4 I, 2 O, 0 to 20mA, 4 to 20mA, 10V positive or negative

  • Mfr # BMXAMM0600
  • Zoro # G300422653
product price: 
$
874.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
4.3 in
Height
2.2"
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2 || UL 61010-2-201 || CSA C22.2 No 61010-2-201
Length
4.6"
Precision Of Internal Conversion Resistor
0.1 % - 15 ppm/°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMXAMM0600
Zoro #
G300422653
UPC #
-
Country of Origin
France

Dimensions

Width
4.3 in
Height
2.2"
Length
4.6"

Details

Item
Mixed analog I/O module X80 - 4 inputs -
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2 || UL 61010-2-201 || CSA C22.2 No 61010-2-201
Precision Of Internal Conversion Resistor
0.1 % - 15 ppm/°C
Analogue Input Resolution
12 bits 0 to 20 mA || 12 bits 0 to 5 V || 12 bits 1 to 5 V || 12 bits 4 to 20 mA || 13 bits 0 to 10 V || 14 bits +/- 10 V
Analogue Input Number
4
Nominal Read Cycle Time
5 ms for 4 channels
Ambient Air Temperature For Storage
-40-85 °C
Input Output Isolation
non isolated
Shock Resistance
30 gn
Operating Altitude
0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
Relative Humidity
5-95 % 55-55 °C without condensation
Maximum Conversion Value
+/- 11.25 V +/- 10 V output || +/- 11.25 V +/- 10 V input || 0 to 30 mA 0 to 20 mA input || 0 to 30 mA 4 to 20 mA input || +/- 11.25 V 0 to 10 V input || +/- 11.25 V 0 to 5 V input || +/- 11.25 V 1 to 5 V input || 0 to 24 mA 0 to 20 mA output || 0 to 24 mA 4 to 20 mA output
Ambient Air Temperature For Operation
0-60 °C
Analogue Input Type
current 0 to 20 mA || current 4 to 20 mA || voltage +/- 10 V || voltage 0 to 10 V || voltage 0 to 5 V || voltage 1 to 5 V
Analogue Output Resolution
11 bits, 0 to 20 mA || 11 bits, 4 to 20 mA || 12 bits, +/- 10 V
Power Consumption In W
2.6 W 24 V DC typical || 3.2 W 24 V DC maximum || 0.35 W 3.3 V DC typical || 0.48 W 3.3 V DC maximum
Vibration Resistance
3 gn
Fallback Mode
predefined || configurable
Permitted Overload On Inputs
+/- 30 mA 0 to 20 mA || +/- 30 mA 4 to 20 mA || +/- 30 V +/- 10 V || +/- 30 V 0 to 10 V || +/- 30 V 0 to 5 V || +/- 30 V 1 to 5 V
Status Led
1 LED (Green) RUN || 1 LED per channel (Green) channel diagnostic || 1 LED (Red) ERR || 1 LED (Red) I/O
Temperature Drift
100 ppm/°C +/- 10 V output || 100 ppm/°C 0 to 20 mA output || 100 ppm/°C 4 to 20 mA output || 30 ppm/°C +/- 10 V input || 30 ppm/°C 0 to 10 V input || 30 ppm/°C 0 to 5 V input || 30 ppm/°C 1 to 5 V input || 50 ppm/°C 0 to 20 mA input || 50 ppm/°C 4 to 20 mA input
Ip Degree Of Protection
IP20
Recalibration
factory calibrated on outputs || internal on inputs
Conversion Time
<= 2 ms
Current Consumption
240 mA 3.3 V DC
Output Level
high level
Measurement Error
0.25 % of full scale 0 to 20 mA 25 °C output || 0.25 % of full scale 4 to 20 mA 25 °C output || <= 0.35 % of full scale +/- 10 V 0 to 60 °C input || <= 0.35 % of full scale 0 to 10 V 0 to 60 °C input || <= 0.35 % of full scale 0 to 5 V 0 to 60 °C input || <= 0.35 % of full scale 1 to 5 V 0 to 60 °C input || <= 0.5 % of full scale 0 to 20 mA 0 to 60 °C input || <= 0.5 % of full scale 4 to 20 mA 0 to 60 °C input || <= 0.6 % of full scale +/- 10 V 0 to 60 °C output || <= 0.6 % of full scale 0 to 20 mA 0 to 60 °C output || <= 0.6 % of full scale 4 to 20 mA 0 to 60 °C output || 0.25 % of full scale +/- 10 V 25 °C output || 0.25 % of full scale +/- 10 V 25 °C input || 0.25 % of full scale 0 to 10 V 25 °C input || 0.25 % of full scale 0 to 5 V 25 °C input || 0.25 % of full scale 1 to 5 V 25 °C input || 0.35 % of full scale 0 to 20 mA 25 °C input || 0.35 % of full scale 4 to 20 mA 25 °C
Isolation Voltage
1400 V DC between channels and ground || 1400 V DC between channels and bus || 750 V DC between group of I/O channels
Analogue Output Type
current 0 to 20 mA || current 4 to 20 mA || voltage +/- 10 V
Input Level
high level
Mtbf Reliability
1400000 H
Minimum Crosstalk Attenuation
70 dB
Fast Read Cycle Time
1 ms + 1 ms x number of channels used
Product Certifications
CE || RCM || CSA || EAC || Merchant Navy || UL
Electrical Connection
20 ways 1 connector
Analogue Output Number
2
Input Impedance
250 Ohm
Product Or Component Type
mixed analog I/O module
Common Mode Rejection
80 dB
Type of Filter
first order digital filtering by firmware
Range of Product
Modicon X80

Description

Mixed analog I/O module X80 - 4 inputs -

Ratings & reviews