Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC

  • Mfr # XB5KS2B4

  • Zoro # G0859842


product price: $59.45
/ea

Key Features

Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-4 || JIS C8201-5-1 || EN 60947-1 || UL 508 || IEC 60947-5-4 || EN 60947-5-1 || IEC 60947-1 || JIS C8201-1 || IEC 60529 || EN 50102 || IEC 50102
Height
29 mm
Depth
55 mm
Width
29 mm
Mounting Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5KS2B4
Zoro #
G0859842
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
29 mm
Depth
55 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Red Illum Buzzer,24V,22mm
Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-4 || JIS C8201-5-1 || EN 60947-1 || UL 508 || IEC 60947-5-4 || EN 60947-5-1 || IEC 60947-1 || JIS C8201-1 || IEC 60529 || EN 50102 || IEC 50102
Current Consumption
<= 58 mA
Cap/Operator Or Lens Colour
red
Overvoltage Category
class II IEC 60536
Supply Frequency
50/60 Hz
Resistance To High Pressure Washer
9000000 Pa 80°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
24 V +/- 10 %
Product Certifications
UL Listed || CSA || BV
Signalling Type
continuous or intermittent tone
Supply Circuit Type
AC/DC
Protective Treatment
TH
Bezel Material
plastic
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP20 || IP66 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 4X || NEMA 13
Ik Degree Of Protection
IK05 || IK03
Noise Level
90 dB 6.8 kHz 0.1 m +/- 10 %
Product Or Component Type
annunciator
Range of Product
Harmony XB5

Description

Red Illum Buzzer,24V,22mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.