Anti rotation plate for 22mm head, Harmony XB5, metal

  • Mfr # ZB5AZ902

  • Zoro # G600403543


product price:  $2.15
/ea

Key Features

Material
Metal
Color
Gray
Accessory / Separate Part Destination
Ø 22 mm control and signalling units head
Accessory / Separate Part Category
mounting and fixing accessory
Product Or Component Type
anti-rotation plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ902
Zoro #
G600403543
UPC #
3389110842715
Country of Origin
Indonesia

Dimensions

Compatible Panel Cutout Diameter
22 mm

Details

Item
Anti Rotation Plate
Material
Metal
Color
Gray
Accessory / Separate Part Destination
Ø 22 mm control and signalling units head
Accessory / Separate Part Category
mounting and fixing accessory
Product Or Component Type
anti-rotation plate
Range of Product
Harmony XB5
Product Type
Anti Rotation Plate
Compatible Product Type
Emergency Stop Push-Button, Selector Switch
Compatible with Series
XB5, XB7

Description

Push-Button Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.