Zoro Homepage

Antimicrobial Flush mounted push button head, Harmony XB5, plastic, red, 30mm, spring return, unmarked

  • Mfr # ZB5FA4

  • Zoro # G7655577


product price: $11.75
/ea

Key Features

Type of Operator
spring return
Standards
IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-1, UL 508, JIS C8201-5-1, IEC 60947-5-1, JIS C8201-1, ISO 21702, ISO 22196:2011
Width
37 mm
Depth
30 mm
Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA4
Zoro #
G7655577
UPC #
-
Country of Origin
France

Dimensions

Width
37 mm
Depth
30 mm
Height
37 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Red Cap
Type of Operator
spring return
Standards
IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-1, UL 508, JIS C8201-5-1, IEC 60947-5-1, JIS C8201-1, ISO 21702, ISO 22196:2011
IP Rating
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653.
Header
built-in-flush
Bezel Material
dark grey plastic
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Product or Component Type
head for non-illuminated push-button
Product Compatibility
ZBYF..., ZBZF32, ZBZF33, ZB5AZ
Range of Product
Harmony XB5
Ik Degree of Protection
IK03 conforming to IEC 50102
Head Type
built-in-flush
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6, 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Device Short Name
ZB5
Ip Degree of Protection
IP66 IEC 60529, IP67 IEC 60529, IP69 IEC 60529, IP69K ISO 20653, Type 13 UL 50 E, Type 12 UL 50 E, Type 4 UL 50 E, Type 4X UL 50 E
Shape of Signaling Unit Head
round
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27, 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Operator Profile
red flush, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Device Presentation
basic element
Overvoltage Category
class II IEC 60536
Type Of Operator
spring return

Description

Push Button Red Cap

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.