Zoro Homepage

APC 1U Horizontal Cable Organizer - Cable Manager - Black - 1U Rack Height

  • Mfr # AR8425A

  • Zoro # G710821367


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Width
17.52 in
Depth
2.99 in
Height
1.73 in
Includes
Installation guide; Mounting Hardware
Features
Mercury Free; Toxic Heavy Metal Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8425A
Zoro #
G710821367
UPC #
731304191940
Country of Origin
China

Dimensions

Width
17.52 in
Depth
2.99 in
Height
1.73 in
Rack Height
1U

Details

Item
Cable Organizer
Includes
Installation guide; Mounting Hardware
Features
Mercury Free; Toxic Heavy Metal Free
Color
Black
Number of Cables
1
Mounting
Rack Mounted
Number of Rack Units
1
Mounting Location
Front, Rear
Green Environmental Attribute
Environmentally Friendly; Toxic Heavy Metal Free, Mercury Free
Compatibility
APC NetShelter EP, APC NetShelter ES, APC Netshelter VS, APC Netshelter VX, APC NetShelter WX
Cable Manager Type
Cable Manager
Toxic Heavy Metal Free
Yes
Compatible With
APC NetShelter EP, APC NetShelter ES, APC Netshelter VS, APC Netshelter VX, APC NetShelter WX
Package Contents
1U Horizontal Cable Organizer, Installation Guide, Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mercury Free
Yes
REACH free of SVHC
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.