Zoro Homepage

Apc - Power Supply - Hot-plug - Redundant - Plug-in Module - Ac 2 -

  • Mfr # SYPM2KU

  • Zoro # G010609184


product price: $4,479.99
/ea
Free Shipping & Returns

Key Features

Max. Output
2000 VA
Volts AC/DC
200/208V
Height
8.26 cm
Width
21.59 cm
Includes
Installation guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYPM2KU
Zoro #
G010609184
UPC #
731304016885
Country of Origin
China

Dimensions

Height
8.26 cm
Width
21.59 cm
Depth
54.61 cm

Details

Max. Output
2000 VA
Volts AC/DC
200/208V
Includes
Installation guide
Efficiency At Full Load
155 to 276V
Mounting Location
Front
Number of Cables
1
Input Frequency
50/60 Hz
KW Rating
1400 W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.