Shop SCHNEIDER ELECTRIC
See all product information
Create Account
APCRBC110 APC Replacement Battery Cartridge No. 110
- Mfr # APCRBC110
- Zoro # G904136369
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Width
5.9 in
Depth
2.6 in
Height
4.1 in
Weight
4.85 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APCRBC110
- Zoro #
- G904136369
- UPC #
- -
- Country of Origin
- China
- Chemistry
- Lead Acid
- Weight
- 4.85 lb
- Color
- Black
- Includes
- All required connectors, Battery recycling guide, Installation guide, Reusable packaging
- Item
- Battery Unit
- Features
- Hot Swappable
- Battery Energy
- 84 VAh
- Battery Characteristics
- Spill-proof/Maintenance-free
- Green Environmental Attribute
- Environmentally Friendly
- Battery Life
- 3 to 5 yrs
- Environmentally Friendly
- Yes
- Maximum Battery Life
- 5 Year
- Package Contents
- UPS Replacement Battery Cartridge #110 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
- Hot Swappable
- Yes
- Minimum Battery Life
- 3 Year
Dimensions
- Width
- 5.9 in
- Depth
- 2.6 in
- Height
- 4.1 in
Description
Features
- APC Replacement Battery Cartridge No. 110.
- Product Type - Battery Unit.
- Battery Characteristics - Spill-proof/ Maintenance-free.
- Battery Chemistry - Sealed Lead Acid.
- Hot Swappable - Yes.
- Capacity - 84 Vah.
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.