Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact, 10 A, 690V AC, Gray

  • Mfr # VLSA10R2E

  • Zoro # G3202422


product price: $40.59
/ea
Sold in multiples of 30 for $1,217.70

Key Features

Color
Gray
Voltage
690V AC
Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
For Use With
TeSys VLS Series
Standards
CSA C22.2 No 14, IEC 60947-3, IEC 60947-5, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSA10R2E
Zoro #
G3202422
UPC #
785901568568
Country of Origin
Italy

Dimensions

Height
3.07 in
Depth
1.93 in
Width
0.47 in

Details

Item
Auxiliary Contact Block
Color
Gray
Voltage
690V AC
Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
For Use With
TeSys VLS Series
Standards
CSA C22.2 No 14, IEC 60947-3, IEC 60947-5, UL 508
Max. Voltage
8 kV
Maximum Voltage
690V AC
Current Rating
10 A
Includes
1 NO
Mounting Mechanism
DIN Rail
Compatible with Manufacturer Model Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Product Type
Auxiliary Contact Block
Compatible Manufacturer Part Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Compatible Grainger Part Number
55WT65, 615A70, 615A71
Compatible Manufacturer Model Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
For Use With Mfr. Model Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Product Or Component Type
auxiliary contact block
Fire Resistance
850°C IEC 60695-2-11
Mounting Support
DIN rail
Mechanical Robustness
vibrations 2 to 100 Hz Fc 0.7 g) IEC 60068-2-6 || shocks 11 ms Ea 15 gn) IEC 60068-2-27
Ip Degree Of Protection
IP20 conforming to IEC 60529
[Ithe] Conventional Enclosed Thermal Current
10 A
Network Frequency
50/60 Hz
Product Certifications
cULus || GL
Tightening Torque
control circuit 0.8-1 N.m screw clamp terminals
Network Type
AC || DC
Contact Operation
early-break 1 NC
Minimum Output Current
10 mA
[Ie] Rated Operational Current
6 A AC-15)24 V AC || 6 A AC-15)48 V AC || 6 A AC-15)127 V AC || 3 A AC-15)240 V AC || 3 A DC-13)24 V DC || 1.5 A DC-13)48 V DC || 0.55 A DC-13)127 V DC || 0.27 A DC-13)240 V DC
Minimum Output Voltage
5 V
Range
TeSys
[Ith] Conventional Free Air Thermal Current
10 A 55°C
Device Short Name
VLSA
Contacts Type And Composition
1 NC
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P || TeSys (TeSys VARIO LS) VLS1P
Performance Level
high performance
Connections - Terminals
control circuit screw clamp terminals 2.5-2.5 mm² flexible - without cable end
Ambient Air Temperature For Operation
-25-55°C
[Uimp] Rated Impulse Withstand Voltage
8 kV
Mounting Location
right || left
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Compatible with Manufacturer Model No.
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Compatible with Mfr. Model No.
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
For Use with Mfr Model Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Compatible Pump Manufacturer Part Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2
Compatible Mfr. Model Number
VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2

Description

Auxiliary Contact, Color Gray, Compatible with Grainger Part Number 55WT65, 615A70, 615A71, Compatible with Manufacturer Model Number VLS3P030R2, VLS3P063R2, VLS3P080R2, VLS3P100R2, VLS3P125R2, Current Rating 10 A, Depth 1.93 in, For Use With TeSys VLS Series, Height 3.07 in, Includes 1 NO, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Auxiliary Contact Block, Standards CSA C22.2 No 14, IEC 60947-3, IEC 60947-5, UL 508, Width 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.