Zoro Homepage

Auxillary Contact, 6A, 2NO

  • Mfr # GVAN20

  • Zoro # G1273571


product price: $44.85
/ea

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
6 A
Mounting
Side
For Use With
GV2; GV3P Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAN20
Zoro #
G1273571
UPC #
785901212454
Country of Origin
Czechia

Dimensions

Depth
66 mm
Width
9.3 mm
Height
89 mm

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
Amps
6 A
Mounting
Side
For Use With
GV2; GV3P Series
Number of Contacts
2
Color
Dark Gray
Voltage
48 to 690V AC, 24 to 240V DC
VA Rating
300 VA at 48V AC, 414 VA at 690V AC, 500 VA at 110/127V AC, 500 VA at 500V AC, 650 VA at 440V AC, 720 VA at 230/240V AC, 850 VA at 380/415V AC
Standards
UKCA
Features
Mercury Free, Toxic Heavy Metal Free
Current AC
6 A
Number of Normally Open Contacts
2
Number of Normally Closed Contacts
0
Maximum Voltage Rating
240V DC, 690V AC
Compatible with Series
TeSys, TeSys Deca
Terminal Connection Type
Screw Clamp Terminals

Description

Auxiliary Contact, Current AC 6 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 240V DC, 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.