Zoro Homepage

Ball Valve, 1-1/4", 2-Way, 14.9 gpm

  • Mfr # VB-2213-500-9-43

  • Zoro # G2087290


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Control of Hot Chilled Water
Includes
Linkage
For Use With Mfr. Model Number
VA-2213-526-9-43
Port Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-2213-500-9-43
Zoro #
G2087290
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Application
Control of Hot Chilled Water
Item
Ball Valve
Includes
Linkage
For Use With Mfr. Model Number
VA-2213-526-9-43
Port Connection Type
NPT
Manufacturer Series
MF4E; MX4D
Ball Material
Brass
Includes Actuator
Actuator Included
Leakage Rate
0.01 %
Actuator Type
Electric
Seat Material
Brass
Body Material
Brass
Body Pattern
Two-Way
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage
Stem Material
Brass

Description

Ball Valve, Actuator Type Electric, ANSI Rating ANSI Leakage Class IV, Application Control of Hot Chilled Water, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Flow Characteristic Equal Percentage, Includes Actuator Actuator Included, Leakage Rate 0.01 Percent, Manufacturer Series MF4E; MX4D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.