Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barb To Mpt 90 Deg Ell 1/4 X 1 /8 Mpt

  • Mfr # B-571

  • Zoro # G014644013


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Fitting Connection Type
Barb, MPT
Fitting Material
Brass
Hose Fitting B Connection Type
1/8 in. MPT
Barb Size
1/4 in
Hose Fitting A Connection Type
1/4 in. Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-571
Zoro #
G014644013
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in

Details

Fitting Connection Type
Barb, MPT
Fitting Material
Brass
Hose Fitting B Connection Type
1/8 in. MPT
Hose Fitting A Connection Type
1/4 in. Barb

Description

Barb To Mpt 90 Deg Ell 1/4 X 1 /8 Mpt Invensys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.