Zoro Homepage

Battery Unit, 12V DC, Lead Acid Chemistry

  • Mfr # RBC17

  • Zoro # G804136445


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
3.7 in
Depth
5.9 in
Height
2.6 in
Weight
5.71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC17
Zoro #
G804136445
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Depth
5.9 in
Height
2.6 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
5.71 lb
Includes
Replacement Battery Cartridge #17 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging,
Color
Black
Features
Maintenance-free; Environmentally Friendly
Voltage
12V DC
Capacity
9000 mAh
Item
Battery Unit
Relative Humidity
0 to 95%
Ambient Air Temperature For Operation
0 to 40°C
Ambient Air Temperature For Storage
-15 to 45°C
Device Mounting
Stand Alone Battery Stack
Operating Altitude
0 to 10000 ft
Number of Cables
1
Operating Temp. Range
104°F
Green Premium
Yes
Hot Swappable
Yes
Battery Life
3 to 5 Year
Environmentally Friendly
Yes
Battery Characteristics
Maintenance-free
Maximum Battery Life
5 Year
Package Contents
Replacement Battery Cartridge #17 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Maximum Operating Temperature
104°F (40°C)
Output Voltage
12 V DC
Minimum Battery Life
3 Year

Description

Features
  • Type - Battery
  • Battery Type - Maintenance-free sealed Lead-Acid battery with suspended electrolyte - Leak proof
  • Battery mounting - Stand alone battery stack
  • Battery Placement - Internal Battery
  • Battery Characteristics - Maintenance-free
  • Battery Chemistry - Lead Acid
  • Hot Swappable - Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.