Zoro Homepage

Battery Unit, 12V DC, Lead Acid Chemistry

  • Mfr # RBC2

  • Zoro # G204159075


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
2.5 in
Depth
5.9 in
Height
3.7 in
Weight
5.51 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC2
Zoro #
G204159075
UPC #
731304003243
Country of Origin
China

Dimensions

Width
2.5 in
Depth
5.9 in
Height
3.7 in
Battery Size
Proprietary Battery Size

Description

Schneider electric it corporat apc replacement battery cartridge #2 - ups battery - lead acid
apc replacement battery cartridge #2 - ups battery - lead acid
Manufacturer : Schneider Electric It Corporat
UPC : 731304003243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.