Zoro Homepage

Battery Unit, 12V DC, Lead Acid Chemistry

  • Mfr # RBC35

  • Zoro # G404134810


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
2.3 in
Depth
5.3 in
Height
2.6 in
Weight
3.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC35
Zoro #
G404134810
UPC #
747925284596
Country of Origin
China

Dimensions

Width
2.3 in
Depth
5.3 in
Height
2.6 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
3.09 lb
Features
Hot Swappable
Voltage
12V DC
Capacity
3000 mAh
Includes
All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Color
Black
Item
Battery Unit
Compatibility
APC UPS: BE350C, BE359R, BE350R-CN, BE350T, BE350U, BE350U-CN
Max. Operating Temperature
104°F
Battery Characteristics
Leak Proof/Maintenance-free
Green Environmental Attribute
Environmentally Friendly
Battery Life
3 to 5 yrs
Output Voltage
12 V DC
Environmentally Friendly
Yes
Maximum Battery Life
5 Year
Hot Swappable
Yes
Package Contents
Replacement Battery Cartridge #35 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Maximum Operating Temperature
104°F (40°C)
Minimum Battery Life
3 Year

Description

Features
  • Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications.
  • Includes : All required connectors, Battery recycling guide, Installation Guide, Reusable packaging
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.