Zoro Homepage

Battery Unit, 12V DC, Lead Acid Chemistry

  • Mfr # RBC43

  • Zoro # G104134721


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
8.5 in
Depth
21 in
Height
3 in
Weight
42.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC43
Zoro #
G104134721
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Depth
21 in
Height
3 in

Details

Chemistry
Lead Acid
Weight
42.09 lb
Capacity
480000 mAh
Features
Spill-proof/Maintenance-free; Environmentally Friendly
Item
Battery Unit
Voltage
12V DC
Includes
Replacement Battery Cartridge #43 , All required connectors, Battery recycling guide, Installation guide, Metallic battery tray or enclosure, Reusable packaging,
Ambient Air Temperature For Storage
-15 to 45°C
Ambient Air Temperature For Operation
0 to 40°C
Number of Cables
1
Device Mounting
Enclosed Battery Cartridge
Operating Altitude
0 to 10000 ft
Relative Humidity
0 to 95%
Operating Temp. Range
104°F
Hot Swappable
Yes
Compatibility
APC UPS Systems: SUA2200RM(i)2U, SUA3000RM(I, t)2U, SUM1500RMXL(i)2U, SUM3000RMXL(i)2U, SUM48RMXLBP2U
Battery Life
3 to 5 Year
Green Premium
Yes
Mounting
Plug-in Module
Battery Characteristics
Spill-proof/Maintenance-free
Package Contents
Replacement Battery Cartridge #43 , All required connectors, Battery recycling guide, Installation guide, Metallic battery tray or enclosure, Reusable packaging
Maximum Battery Life
5 Year
Output Voltage
12 V DC
Maximum Operating Temperature
104°F (40°C)
Minimum Battery Life
3 Year
Mount Type
Plug-in Module
Environmentally Friendly
Yes

Description

Features
  • Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications.
  • Includes : All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.