Zoro Homepage

Battery Unit, 12V DC, Lead Acid Chemistry

  • Mfr # RBC55

  • Zoro # G104134790


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
5.6 in
Depth
7.2 in
Height
6.8 in
Weight
53.51 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC55
Zoro #
G104134790
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Depth
7.2 in
Height
6.8 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
53.51 lb
Features
Valve-regulated; Environmentally Friendly
Item
Battery Unit
Capacity
17000 mAh
Voltage
12V DC
Color
Black
Includes
Replacement Battery Cartridge #55 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging,
Ambient Air Temperature For Operation
0 to 40°C
Ambient Air Temperature For Storage
-15 to 45°C
Operating Altitude
0 to 10000 ft
Relative Humidity
0 to 95%
Number of Cables
1
Compatibility
APC UPS:SUA5000RMI5U, SMT2200I, SMT2200IC, SMT3000I, SMT3000IC, SUA2200I, SUA3000I, SUA3000XLI, SUA48XLBP, SUA5000RMI5U
Operating Temp. Range
32 to 104°F
Green Premium
Yes
Battery Life
3 to 5 Year
Recharge Time
3 hr
Hot Swappable
Yes
Battery Energy
816 VAh
Maximum Battery Life
5 Year
Environmentally Friendly
Yes
Battery Characteristics
Valve-regulated
Minimum Battery Life
3 Year
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Maximum Battery Recharge Time
3 Hour
Package Contents
Replacement Battery Cartridge #55 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Output Voltage
12 V DC

Description

Features
  • Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications.
  • Includes : All required connectors, Battery recycling guide, Installation Guide, Reusable packaging
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.