Zoro Homepage

Battery Unit, 24V DC, Lead Acid Chemistry

  • Mfr # RBC48

  • Zoro # G204134782


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
5.2 in
Depth
5.9 in
Height
4.3 in
Weight
11.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC48
Zoro #
G204134782
UPC #
-
Country of Origin
China

Dimensions

Width
5.2 in
Depth
5.9 in
Height
4.3 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
11.02 lb
Includes
Replacement Battery Cartridge #48 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging,
Voltage
24V DC
Capacity
7000 mAh
Features
Valve-regulated; Environmentally Friendly
Item
Battery Unit
Device Mounting
Stand alone battery stack
Ambient Air Temperature For Storage
-15 to 45°C
Ambient Air Temperature For Operation
0 to 40°C
Relative Humidity
0 to 95 %
Operating Altitude
0 to 10000 ft
Battery Life
3 to 5 Year
Operating Temp. Range
104°F
Compatibility
SMT/SUA Model Compatible
Green Premium
Yes
Hot Swappable
Yes
Environmentally Friendly
Yes
Battery Characteristics
Valve-regulated
Minimum Battery Life
3 Year
Maximum Operating Temperature
104°F (40°C)
Maximum Battery Life
5 Year
Package Contents
Replacement Battery Cartridge #48 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Output Voltage
24 V DC

Description

Features
  • Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications.
  • Includes : All required connectors, Battery recycling guide, Installation Guide, Reusable packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.