Zoro Homepage

Battery Unit, 48V, Lead Acid Chemistry

  • Mfr # APCRBC116

  • Zoro # G004136269


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6.5 in
Depth
16.5 in
Height
3.5 in
Weight
23.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC116
Zoro #
G004136269
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
16.5 in
Height
3.5 in

Details

Chemistry
Lead Acid
Weight
23.04 lb
Voltage
48V
Color
Black
Features
Spill-proof/Maintenance-free; Environmentally Friendly
Item
Battery Unit
Operating Altitude
0 to 10000 ft
Relative Humidity
0 to 95%
Ambient Air Temperature For Operation
0 to 40°C
Device Mounting
Enclosed Battery Cartridge
Ambient Air Temperature For Storage
-15 to 45°C
Green Premium
Yes
Run Time
0.13 Hour Half Load, 0.20 Hour Full Load, 0.33 Hour Half Load, 0.40 Hour Half Load
Compatibility
APC Smart-UPS: SMX1000I, SMX750I
Battery Characteristics
Spill-proof/Maintenance-free
Backup/Run Time
0.33 Hour Half Load, 0.40 Hour Half Load, 0.13 Hour Half Load, 0.20 Hour Full Load
Environmentally Friendly
Yes

Description

Features
  • Replacement Battery Cartridge #116.
  • Product Type - Battery Unit.
  • Battery Characteristics - Spill-proof/ Maintenance-free.
  • Battery Chemistry - Sealed Lead Acid.
  • Backup / Run Time - 0.40 Hour Half Load, 0.20 Hour Full Load, 0.33 Hour Half Load, 0.13 Hour Half Load.
  • Compatibility APC Smart-UPS - SMX750 750VA, SMX1000 1000VA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.