Shop SCHNEIDER ELECTRIC
Create Account
BFV 3IN 3W 461CV 2P SR 24V
- Mfr # VSFS-631C-556D-L-13
- Zoro # G524273192
product price:Â
$
2,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSFS-631C-556D-L-13
- Zoro #
- G524273192
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 3 in * Configuration: 3-Way Mixing/Diverting * Type: Butterfly * Connection: Flanged * Body Style: Lug * Disc Shape: Full * Material Disc: Ductile Iron - Nylon 11 Coated * Flow Coefficient: 461 cv * Close-Off Pressure: 175 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Loss of Power Position: Normally open * Power Input Voltage: 24 VAC or 22 to 30 VDC * Leads and Connections: 3 ft Appliance * Torque: 133 in-lb * Mechanical Movement: Rotary * Auxiliary Switch: 2 SPDT * Additional Features: Dual actuator * Protection Rating: NEMA 1, NEMA 2 **Assembly Components:** * Valve Body: VBF-6307-0-L-13 * Valve Linkage: Included with assembly * Actuator: MS41-7153+MS41-7153-502 * Actuator Range: SmartX Actuator * Actuator Comment: NEMA 1 (IEC IP30). NEMA 2 (IEC IP54) with conduit connector in the down position. **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.