Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Biome sw monostable RGPD M12 24V
- Mfr # XB5S7B2M12
- Zoro # G624176317
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Standards
CE, ROHS
NEMA Enclosure Rating
12
Panel Cutout Diameter
22 mm
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB5S7B2M12
- Zoro #
- G624176317
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Biometric Switch
- IP Rating
- IP65
- Standards
- CE, ROHS
- NEMA Enclosure Rating
- 12
- Voltage
- 24V DC
- Response Time
- 1.5 seconds
- Operating Temperature - Minimum
- -5 Degrees C
- Switch Action
- Momentary
- Operating Temperature - Maximum
- 50 Degrees C
- Connection Type
- M12 Electrical Connector
- Memory Storage
- 400 Records
- Housing Material
- Polyamide PA66
- Current - Maximum
- 200 mA
- Series
- Harmony(TM) XB5S
Dimensions
- Panel Cutout Diameter
- 22 mm
- Overall Width
- 2 3/4 in
- Overall Depth
- 3 5/16 in
- Overall Height
- 2 1/8 in
Description
Biometric Switch, Housing Material Polyamide PA66, IP Rating IP65, Voltage 24V DC, Response Time 1.5 seconds, Standards CE, ROHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.