Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW
- Mfr # ZBA335
- Zoro # G100905356
product price:Â
$
3.15
/ea
Sold in multiples of 10 for
$31.50
Key Features
Accessory / Separate Part Destination
push-button head
Accessory / Separate Part Type
marked push-button cap
Accessory / Separate Part Category
marking accessory
Shape Of Signaling Unit Head
round
Main Group
push-button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBA335
- Zoro #
- G100905356
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Black cap marked arrow for circular push
- Accessory / Separate Part Destination
- push-button head
- Accessory / Separate Part Type
- marked push-button cap
- Accessory / Separate Part Category
- marking accessory
- Shape Of Signaling Unit Head
- round
- Main Group
- push-button
- Range Compatibility
- Harmony XB5 || Harmony XB4 || Harmony XAL
- Cap/Operator Or Lens Colour
- black
- Marking
- white arrow
- Operator Profile
- flush
- Product or Component Type
- push button cap
Description
Black cap marked arrow for circular push
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.