Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Protection cover, Harmony XB5, plastic, black, for RJ45 and USB ports
- Mfr # ZBSP1
- Zoro # G0860332
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Material
plastic
Thickness
1.5-5 mm
Color
Black
Accessory / Separate Part Category
protection accessories
Product Compatibility
panel mounted RJ45 port XB5P || panel mounted USB port XB5P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBSP1
- Zoro #
- G0860332
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Thickness
- 1.5-5 mm
- Panel Thickness With Accessory
- 0.06 to 0.20 in (1.5 to 5 mm)
Details
- Item
- Black Plastic Protection Cover Accessory
- Material
- plastic
- Color
- Black
- Accessory / Separate Part Category
- protection accessories
- Product Compatibility
- panel mounted RJ45 port XB5P || panel mounted USB port XB5P
- Product Or Component Type
- protection cover
- Ip Degree Of Protection
- IP65 conforming to IEC 60529 || IP67 conforming to IEC 60529
- Range of Product
- Harmony XB5
Description
Black Plastic Protection Cover Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.