Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked

  • Mfr # ZBY0101

  • Zoro # G700948111


product price:  $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Material
plastic
Range of Product
Harmony XB5, Harmony XB4
Accessory / Separate Part Type
legend
Range Compatibility
Harmony XB4, Harmony XB5
Operator Position Information
3 positions +/- 45°, 2 positions 90°, 1 position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBY0101
Zoro #
G700948111
UPC #
-
Country of Origin
Mexico

Dimensions

Label Dimensions
8 x 27 mm

Details

Item
Unmarked legend 8 x 27 mm for legend hol
Material
plastic
Range of Product
Harmony XB5, Harmony XB4
Accessory / Separate Part Type
legend
Range Compatibility
Harmony XB4, Harmony XB5
Operator Position Information
3 positions +/- 45°, 2 positions 90°, 1 position
Accessory / Separate Part Destination
legend holder 30 x 40 mm, for standard head
Marking
unmarked 1 black side, 1 red side
Product or Component Type
blank legend
Product Or Component Type
blank legend
Accessory / Separate Part Category
marking accessory

Description

Unmarked legend 8 x 27 mm for legend hol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.