Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked

  • Mfr # ZBY0102

  • Zoro # G3574064


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Material
plastic
Product or Component Type
blank legend
Label Dimensions
8 x 27 mm
Range of Product
Harmony XB4, Harmony XB5
Operator Position Information
1 position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBY0102
Zoro #
G3574064
UPC #
-
Country of Origin
Mexico

Dimensions

Label Dimensions
8 x 27 mm

Details

Item
Unmarked legend 8 x 27 mm for legend hol
Material
plastic
Product or Component Type
blank legend
Range of Product
Harmony XB4, Harmony XB5
Operator Position Information
1 position
Accessory / Separate Part Type
legend
Accessory / Separate Part Destination
legend holder 30 x 40 mm, for standard head
Marking
unmarked 1 white side, 1 yellow side
Range Compatibility
Harmony XB5, Harmony XB4
Accessory / Separate Part Category
marking accessory
Product Or Component Type
blank legend

Description

Unmarked legend 8 x 27 mm for legend hol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.