Blank Legend Plate, Square, White
Mfr # 9001KN200WP
Zoro # G2837305
product price: $5.85
/eaKey Features
Material
Plastic
Height
1.7 in
Width
1.7 in
Legend/Background Color
White
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KN200WP
Zoro #
G2837305
UPC #
785901064862
Country of Origin
Mexico
Dimensions
Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
44.5 x 44.5 mm
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 13/16 in
Overall Height
1 13/16 in
Manufacturer Warranty Length
18 mo
Details
Item
Legend Plate
Material
Plastic
Legend/Background Color
White
Shape
Square
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Colour Of Marking
black
Background Colour
white
Product Or Component Type
blank legend
Keyway Type
Notch
Legend Color
Black
Compatible with Series
9001K, 9001SK
Background Color
White
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.