Blanking plug, Harmony XB4, round, metal, chromium plated, 22mm
Mfr # ZB4SZ3
Zoro # G600906204
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Material
metal
Accessory / Separate Part Destination
Ø 22 mm control and signalling units
Type Of Operator
standard handle
Accessory / Separate Part Type
blanking plug
Shape Of Signaling Unit Head
round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB4SZ3
Zoro #
G600906204
UPC #
-
Country of Origin
France
Details
Item
Round chromium plated blanking plug for
Material
metal
Accessory / Separate Part Destination
Ø 22 mm control and signalling units
Type Of Operator
standard handle
Accessory / Separate Part Type
blanking plug
Shape Of Signaling Unit Head
round
Head Type
standard
Accessory / Separate Part Category
installation accessory
Additional Information
fixing collar ZB4BZ009 required for mounting must be ordered separately
Product Compatibility
XB4 || XB5
Range of Product
Harmony XB4
Description
Round chromium plated blanking plug for
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.