Blanking Plugs, Plastic, Black
Mfr # ZB2SZ3
Zoro # G814548016
product price: $11.79
/eaSold in multiples of 150 for $1,768.50
Key Features
Material
Plastic
Color
Black
Panel Cutout Diameter
22 mm
Compatible Product Type
Control Station, Pendant Control Station
Compatible with Series
XACD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB2SZ3
Zoro #
G814548016
UPC #
3389110614602
Country of Origin
France
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Blanking Plugs
Material
Plastic
Color
Black
Compatible Product Type
Control Station, Pendant Control Station
Compatible with Series
XACD
Description
Push-Button Blanking Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.