Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanking Plugs, Plastic, Gray

  • Mfr # ZB2SZ4

  • Zoro # G714547928


product price: $12.25
/ea
Sold in multiples of 100 for $1,225.00

Key Features

Material
Plastic
Color
Gray
Compatible Product Type
Control Station
Compatible with Series
XACD
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB2SZ4
Zoro #
G714547928
UPC #
3389110313277
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Blanking Plugs
Material
Plastic
Color
Gray
Compatible Product Type
Control Station
Compatible with Series
XACD

Description

Push-Button Blanking Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.