Schneider Electric
Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance
Mfr # XB5AA861
Zoro # G4607711
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Height 29 mm
- Width 29 mm
- Standards EN/IEC 60947-1
- Depth 120 mm
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- SCHNEIDER ELECTRIC Wireless Transmitter Pushbutton, 43mm L (ZBRT2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- Schneider Electric Push Buttons & Indicators