Body Fixing Collar, 22 mm, Plastic

  • Mfr # ZB5AZ009TQ

  • Zoro # G3546332


product price:  $4.29
/ea
Sold in multiples of 100 for $429.00

Key Features

Material
Plastic
Size
22 mm
Compatible Product Type
Push Buttons
Product Type
Body Fixing Collar
Compatible with Series
XB5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ009TQ
Zoro #
G3546332
UPC #
785901676263
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Body Fixing Collar
Material
Plastic
Compatible Product Type
Push Buttons
Product Type
Body Fixing Collar
Compatible with Series
XB5
Accessory / Separate Part Category
mounting and fixing accessories
Head Type
standard
Accessory / Separate Part Destination
electrical block
Accessory / Separate Part Type
body fixing collar

Description

Body Fixing Collar, 22 mm, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.