Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boot, 30 mm, Green

  • Mfr # 9001KU5

  • Zoro # G0876145


product price: $29.19
/ea

Key Features

Material
Silicone
Color
Green
Size
30 mm
For Use With
Non-Illuminated Push Buttons
Product Or Component Type
dust boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KU5
Zoro #
G0876145
UPC #
785901320319
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Overall Width
1 3/16 in

Details

Item
Boot
Material
Silicone
Color
Green
For Use With
Non-Illuminated Push Buttons
Product Or Component Type
dust boot
Accessory / Separate Part Destination
non illuminated push-button
Cap/Operator Or Lens Colour
green
Product Compatibility
9001KR1U || 9001KR2U || 9001KR3U
Accessory / Separate Part Type
boot
Accessory / Separate Part Category
protection accessories
Product Type
Boot
Compatible Product Type
Non-Illuminated Push Buttons
Compatible with Manufacturer Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Series
9001K, 9001SK
Compatible Manufacturer Part Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Manufacturer Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Manufacturer Model No.
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Mfr. Model No.
9001KR1U, 9001KR2U, 9001KR3U
For Use with Mfr Model Number
9001KR1U, 9001KR2U, 9001KR3U
For Use With Mfr. Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Pump Manufacturer Part Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Mfr. Model Number
9001KR1U, 9001KR2U, 9001KR3U

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.