Boot, Harmony XB4, for 22mm selector switch, plastic, black
- Mfr # ZBDD2
- Zoro # G100948407
product price:Â
$
9.89
/ea
Key Features
Color
Black
Weight
0.005 kg
Ambient Air Temperature For Operation
-40-70°C
Accessory / Separate Part Type
single boot
Accessory / Separate Part Destination
selector switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBDD2
- Zoro #
- G100948407
- UPC #
- -
- Country of Origin
- France
- Item
- Boot
- Color
- Black
- Weight
- 0.005 kg
- Ambient Air Temperature For Operation
- -40-70°C
- Accessory / Separate Part Type
- single boot
- Accessory / Separate Part Destination
- selector switch
- Range of Product
- Harmony XB4
Description
Black boot for standard handle selector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.