Boot with circlip - for booted operator - silicone - 4 mm
- Mfr # XACB912
- Zoro # G500905178
product price:Â
$
5.99
/ea
Sold in multiples of 10 for
$59.90
Key Features
Material
silicone
Product Compatibility
XACB91.
Accessory / Separate Part Designation
boot with circlip
Ambient Air Temperature For Operation
-40-70°C
Operating Travel
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XACB912
- Zoro #
- G500905178
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Boot with circlip - for booted operator
- Material
- silicone
- Product Compatibility
- XACB91.
- Accessory / Separate Part Designation
- boot with circlip
- Ambient Air Temperature For Operation
- -40-70°C
- Operating Travel
- 4 mm
- Accessory / Separate Part Type
- boot
- Accessory / Separate Part Category
- separate parts
- Accessory / Separate Part Destination
- booted operator
- Range of Product
- Harmony XAC
Description
Boot with circlip - for booted operator
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.