Shop SCHNEIDER ELECTRIC
See all product information
Create Account
BR700G Back-UPS Pro 700 Battery Backup System; 700 VA; 6 Outlets; 355 J
- Mfr # BR700G
- Zoro # G004110542
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Power Rating
700 VA
Mounting
Tower
Wattage
420 W
Input Voltage
120V
Output Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR700G
- Zoro #
- G004110542
- UPC #
- 747925094461
- Country of Origin
- China
Dimensions
- Height
- 19 cm
- Depth
- 31 cm
- Width
- 9.1 cm
- Cord Length
- 6 ft
Details
- Item
- Uninterruptible Power Supply
- Power Rating
- 700 VA
- Mounting
- Tower
- Wattage
- 420 W
- Input Voltage
- 120V
- Output Voltage
- 120V
- Backup Time (Half/Full Load)
- 13 minutes @ 210 Watts
- Outlet Type
- 3 NEMA5-15R; 3 NEMA5-15Rsurge
- Number of Outlets
- 6
- Standards
- NOM, TUV, ENERGY STAR V2.0
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 9 Ah
- Hz
- 50/60 Hz
- Special Features
- USB Compatible
- Housing Color
- Black
- Operating Temp. Range
- 0 Degrees to 40 Degrees C
Description
Stay productive during medium-length power outages with this backup system that provides you with abundant battery power. Be green and protected, thanks to energy-conscious features like high-efficiency charging, AVR Bypass and power-saving outlets. Data line surge suppression protects your equipment from surges and spikes traveling over Ethernet and coax cable lines. Automatic Voltage Regulation (AVR) instantly corrects voltage fluctuations, so you can keep working during brownouts and overvoltages. Automatic self-test ensures your system is always ready when you need it. Convenient LCD front panel displays the status of over 20 utility and battery backup conditions. Protection Type: Cable Modem; Ethernet; Power; System VA: 700 VA; Backup Time at Half Load: 13 minutes @ 210 Watts; Automatic Voltage Regulation (AVR): Yes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.