Shop SCHNEIDER ELECTRIC
Create Account
Braking resistor, Altivar, 8Ohms, 25kW, IP23
- Mfr # VW3A7755
- Zoro # G5957084
product price:Â
$
4,006.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3A7755
- Zoro #
- G5957084
- UPC #
- -
- Country of Origin
- Germany
- Item
- Braking Resistor 8Ohm 25Kw
Description
Braking Resistor 8Ohm 25Kw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.