Zoro Homepage

Buffer Module, 24 to 28.8V DC, 15W, 40A, DIN Rail

  • Mfr # ABL8BUF24400

  • Zoro # G000904893


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 to 28.8V DC
Output Power - Rated
15W
Current - Output
40A
Mounting
DIN Rail
Power Supply Style
Regulated Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8BUF24400
Zoro #
G000904893
UPC #
-
Country of Origin
Philippines

Dimensions

Overall Height
6.7 in
Overall Width
4-1/2 in
Overall Depth
7.2 in
Width
6.7 in
Height
4-1/2 in
Depth
7.2 in

Details

Item
Buffer Module
Input Voltage
24 to 28.8V DC
Output Power - Rated
15W
Current - Output
40A
Mounting
DIN Rail
Power Supply Style
Regulated Switch
Hold Up Time
0.1 sec with 40 A, 6 sec with 0.5 A
Features
Mercury Free, PVC Free
Status Indicator
For Buffer Ready LED Green
Power Rating
15W
Operating Temp. Range
-25 to 60°C
Style
Regulated Switch
Connection
Screw
Number of Outlets
1
Protection
Overload Greater Than 45 A, Short-Circuits, Undervoltage Tripping if U Less Than 19V
Hz
0 Hz
Output Amps
40A
Standards
UL 508, CSA C22.2 No 60950-1
IP Rating
IP20
Output Protection Type
against overload > 45 A, against short-circuits power-supplied mode, automatic reset, against undervoltage tripping if U < 19 V
Current Consumption
0.6 A on load, 0.1 mA no load, <= 40.6 A
Environmental Characteristic
EMC IEC 61000-6-3, EMC IEC 61000-6-2, safety IEC 60950-1, safety EN/IEC 61204-3
Range of Product
Phaseo
Overvoltage Category
class II VDE 0106-1
Operating Altitude
6561.68 ft (2000 m)
Ambient Air Temperature For Operation
-25-60°C
Activation Threshold
(Uin-1) V and 22 V min
Vibration Resistance
2 gn 11.9-150 Hz)IEC 61131-2, 3.5 mm 3-11.9 Hz)IEC 61131-2
Local Signalling
for buffer ready 1 LED (green), for buffer ready 1 relay
Maximum Power Dissipation In W
15 W
Mtbf Reliability
1119603 H at 24 V DC with UTE C80-810 calculation method
Maximum Output Current
40 A
Fixing Mode
by clips 35 mm symmetrical DIN rail horizontal, by clips 35 mm symmetrical DIN rail vertical
Marking
CE
Pvc Free
Yes
Dielectric Strength
500 V between input and ground, 500 V between output and ground
Relative Humidity
0-90 % during operation, 0-95 % during storage
Output Coupling
parallel
Charging Time
25 s
Holding Time
0.1 s 40 A, 6 s 0.5 A
Ambient Air Temperature For Storage
-40-85°C
Product Certifications
RCM; EAC
Maximum Power Dissipation in W
15 W
MTBF Reliability
1119603 H at 24 V DC with UTE C80-810 calculation method
Output Voltage - Nominal
24V DC

Description

Buffer module - 24..28.8 V DC - 40 A - f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.