Bus Bar, 3-Pole, 2 Tap-Offs, 115A, For GV3P

  • Mfr # GV3G264

  • Zoro # G3537466


product price: $41.19
/ea

Key Features

For Use With
TeSys Series GV3P Starters
Features
3-Pole, 2 Tap-Offs, 115A
Accessory Type
Bus Bar
[Ui] Rated Insulation Voltage
690 V
Accessory / Separate Part Category
connection accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV3G264
Zoro #
G3537466
UPC #
785901661610
Country of Origin
Czechia

Details

Item
Bus Bar
For Use With
TeSys Series GV3P Starters
Features
3-Pole, 2 Tap-Offs, 115A
Accessory Type
Bus Bar
[Ui] Rated Insulation Voltage
690 V
Accessory / Separate Part Category
connection accessory
[Ith] Conventional Free Air Thermal Current
115 A
Range
Linergy
Poles Description
3P
Mounting Location
on terminal
Product Compatibility
GV3P || LC1D40A...D65A || GV3L
Range Compatibility
TeSys Deca || TeSys K || TeSys U || TeSys GV3
Connection Pitch
64 mm
Product Name
FT
Device Short Name
GV3G
Number Of Tap-Offs
2
Product Or Component Type
comb busbar
Compatible with Series
TeSys Deca
Maximum Voltage Rating
690V AC
Standards
REACH, RoHS

Description

Bus Bar, Accessory Type Bus Bar, Maximum Voltage Rating 690V AC, Compatible with Series TeSys Deca, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.