Shop SCHNEIDER ELECTRIC
Create Account
BV 2IN 2W 266CV 2P SR 120V
- Mfr # VA-2253-532-9-67
- Zoro # G524265494
product price:Â
$
1,676.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-2253-532-9-67
- Zoro #
- G524265494
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 2 in * Configuration: 2-Way * Type: Ball * Connection: NPT * Material Trim: Stainless Steel * Flow Coefficient: 266 cv * Close-Off Pressure: 70 PSI * Actuator Type: Electric * Control Signal: 2-Position (On/Off) * Loss of Power Type: Spring Return * Loss of Power Position: Normally open * Power Input Voltage: 120 VAC * Leads and Connections: 3 ft Appliance * Torque: 35 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-2253-500-9-67 * Valve Linkage: Linkage included with valve body * Actuator: MA40-7040 * Actuator Range: SmartX * Actuator Comment: Actuator mounted left side up **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.