Shop SCHNEIDER ELECTRIC
Create Account
BV .75IN 3W 3.8CV PR SR 24V
- Mfr # VS-2313-831-9-15
- Zoro # G524262479
product price:Â
$
1,317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS-2313-831-9-15
- Zoro #
- G524262479
- UPC #
- 711426012712
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 3/4 in * Configuration: 3-Way Mixing * Type: Ball * Connection: NPT * Material Trim: Brass * Flow Coefficient: 3.8 cv * Close-Off Pressure: 50 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC * Loss of Power Type: Spring Return * Loss of Power Position: Normally closed * Power Input Voltage: 24 VAC or 20 to 30 VDC * Leads and Connections: 3 ft Plenum * Torque: 30 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-2313-500-9-15 * Valve Linkage: Linkage included with valve body * Actuator: MS4D-8033-100 * Actuator Range: SmartX **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.