Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Linergy TR cable ends, Single conductor, black, 1.5sq mm, medium size, markable, 10 sets of 100
Mfr # DZ5CA015
Zoro # G700905046
product price:Â
$
0.32
/ea
Sold in multiples of 1000 for $320.00
Key Features
Wire Range
AWG 16
Max. Temp.
-20 to 105°C
Color
Black
Standards
NF C 63-023; UL
Length (In.)
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ5CA015
- Zoro #
- G700905046
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length (In.)
- 14 mm
- Tube Size
- 2 mm
- Cable Size
- 1.5 sq. mm
- Depth (In.)
- 32 mm
- Cable End Size
- medium
- Tube Length
- 8 mm
- Bezel Size
- Ø 4 mm
Details
- Item
- CABLE ENDS
- Wire Range
- AWG 16
- Max. Temp.
- -20 to 105°C
- Color
- Black
- Standards
- NF C 63-023; UL
- Features
- With Integrated Marker Tag Holder
- Tube Material
- Copper ISO 1337
- Cable Cross Section
- 1.5-1.5 mm²
- Product or Component Type
- cable end
- Number of Cables
- 1
- Range of Product
- Linergy
- Pvc Free
- Yes
- Type of Packing
- string of bags
- Ambient Air Temperature For Operation
- -20-105°C
- Cable End Type
- single conductor
- Bezel Material
- halogen-free plastic
Description
CABLE ENDS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.