Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Cable ends, Linergy TR cable ends, single conductor, grey, 0.75sq mm, 10 sets of 100
Mfr # DZ5CE007
Zoro # G101209583
product price:Â
$
0.18
/ea
Sold in multiples of 1000 for $180.00
Key Features
Type
Cable End
RoHS Compliant
Yes
Material
Copper
Length
14 mm
Standards
UL Certified; NF C 63-023
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZ5CE007
- Zoro #
- G101209583
- UPC #
- -
- Country of Origin
- Germany
- Item
- CABLE ENDS
- Type
- Cable End
- RoHS Compliant
- Yes
- Material
- Copper
- Standards
- UL Certified; NF C 63-023
- Color
- Blue
- Features
- Halogen free plastic product; Mercury Free
- Number of Cables
- 1
- Bezel Material
- halogen-free plastic
- Type of Packing
- string of bags
- Awg Gauge
- AWG 20
- Cable Cross Section
- 0.75-0.75 mm²
- Cable End Type
- single conductor
- Ambient Air Temperature For Operation
- -20-105°C
- Additional Information
- without marker tag holder
- Pvc Free
- Yes
- Tube Material
- Copper ISO 1337
- Range of Product
- Linergy
Description
CABLE ENDS