Zoro Homepage

Capacitor Duty Contactor, IEC, 230V AC

  • Mfr # LC1DWK12P7

  • Zoro # G610081540


product price: $1,908.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Accessory Type
Capacitor Duty Contactor
Starter Style
IEC
Compatible with Series
Tesys Deca
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DWK12P7
Zoro #
G610081540
UPC #
3389110060577
Country of Origin
Czechia

Details

Item
Capacitor Duty Contactor
Voltage
230V AC
Accessory Type
Capacitor Duty Contactor
Starter Style
IEC
Compatible with Series
Tesys Deca

Description

Capacitor Duty Contactor, Accessory Type Capacitor Duty Contactor, Starter Style IEC, NEMA Size Not Applicable, Voltage 230V AC, Compatible with Series Tesys Deca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.