Zoro Homepage

Circuit breaker accessory, PowerPacT H, motor operator, MO, 24VDC to 30VDC

  • Mfr # S29436

  • Zoro # G3974193


product price: $831.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact H-frame
Frame Size
H
Application
Control Applications
Standards
CSA, UL Listed
DC Voltage Rating
24/30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29436
Zoro #
G3974193
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
H

Details

Item
Circuit Breaker Accessory
For Use With
PowerPact H-frame
Application
Control Applications
Standards
CSA, UL Listed
DC Voltage Rating
24/30V DC
Features
Mercury Free

Description

H-FRAME 24/30VDC MOULDED CASE CIRCUIT BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.