Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 380VAC to 480VAC

  • Mfr # S29388

  • Zoro # G600422384


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Series
H-Frame/J-Frame/L-Frame
Product Or Component Type
shunt trip
Rated Voltage
380-480 V AC
Tightening Torque
1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29388
Zoro #
G600422384
UPC #
-
Country of Origin
United States

Details

Item
Trip To Shunt
Voltage
480V AC
Series
H-Frame/J-Frame/L-Frame
Product Or Component Type
shunt trip
Rated Voltage
380-480 V AC
Tightening Torque
1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
Product Certifications
CSA

Description

Trip To Shunt H/j/l-frame 480vac 380

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.