Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT H Series, 150A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # HGA36150U53X
Zoro # G3974430
product price:Â
$
4,669.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGA36150U53X
- Zoro #
- G3974430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 150A/HG
- Width
- 4.12 in
- Depth
- 4.36 in
- Height
- 6.40 in
- Max. Wire Size
- 3/0 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Details
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT H
- Amps
- 150 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- LS Functionality / Micrologic
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Electronic
- Terminal Connection
- I-Line, Lug
- Phase Connection
- ABC
- DC Voltage Rating
- 250/500V DC
- Color
- Black
- Standards
- UL, CSA, NEMA, NOM, CE
- Features
- Mercury Free; PVC Free
- Application
- HACR rated Applications; Distribution
- Interrupt Rating
- 65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Description
Circuit breaker,PowerPact H,I Line,Mi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.